Abbotsford
KLN58886

KLEIN TOOLS 58886 Tool Tote with Drain Holes Tool Totes 7 Pockets

Price $137.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:58886

Description

Constructed of rugged, 600 x 300 denier polyester to resist wear and tear on the jobsite. 2 inch wide, 900-lb test, polypropylene padded carrying handles with comfortable leather strap. 7 exterior multi-tool pockets for a variety of tools and mobile phone. Durable molded bottom with drain holes to prevent water retention. Water resistant to avoid the build-up of mold and mildew.


Constructed of rugged, 600 x 300 denier polyester to resist wear and tear on the jobsite

2-Inches (51 mm) wide, 900-pound (408 kg) rated, polypropylene padded carrying handles with comfortable leather strap

7 exterior multi-tool pockets for a variety of tools and mobile phone

Durable molded bottom with drain holes to prevent water retention

Shoulder strap available (sold separately)

Water resistant to avoid the build-up of mold and mildew

Specifications

Brand Name Klein Tools Item Name Tool Tote with Drain Holes
Type Tool Totes Height 10 in
Width 7.5 in Depth 15.5 in
Number of Pockets 7 Material Polyester
Color Black Weight 2.5 lb
UPC 092644588860

Packages

1 - UNIT - 1