Abbotsford
KLNBC534S

KLEIN TOOLS BC534S Nose Bag, S-Hook

Price $344.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BC534S

Description

Klein Tools Nose Bag secures and protects 18-Inch and 24-Inch bolt cutters with rigid pockets for quick access. Extra web strapping allows vertical storage or added gear. Built from impact-resistant 1680D nylon to handle tough jobsites, it's fully compatible with the Bucket Work Center S-Hook for linemen in the bucket.


Built to hold 18-Inch and 24-Inch bolt cutters for secure, jobsite-ready storage

Adds vertical storage flexibility with extra web strapping for bolt cutters or accessories

Improves efficiency with rigid pockets that allow smooth tool insertion and removal

Withstands harsh conditions with impact-resistant 1680D nylon construction

Specifications

Brand Name Klein Tools Type Ecosystem For Lineman Utility Buckets
Material Nylon Color Black,Gray,Orange
Width 10.000 in Height 3.5 in
Application Storage UPC 092644611384

Packages

1 - UNIT - 1