Abbotsford
MIL42552137

MILWAUKEE 42-55-2137 ROCKET™ Tower Light Carry Bag

Price $126.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:42-55-2137

Description

The MILWAUKEE® ROCKET™ Tower Light Carry Case is compatible with Milwaukee M18™ ROCKET™ Tower Light and M18™ ROCKET™ Tower Light/Charger. Built with 1680D Ballistic Material, the tower light case maximizes durability and protects the light while stored. Users can transport the case using the two carry handles and shoulder strap. This tower light carry case offers extra room for additional batteries, tools, and other equipment.


Transport and store using carry handles and shoulder strap

Constructed with 1680D Ballistic Material for durability

Compatible with 2136-20 & 2131-20 ROCKET™ Tower Light

Extra room for additional batteries, tools, and other equipment

Specifications

Brand Name Milwaukee Tool Sub Brand ROCKET™
Type ROCKET™ Tower Light Carry Bag Height 42.25 in
Width 10 in Depth 10.5 in
Number of Pockets 1 Material Plastic
Color Black,Red Application Storage, Transport, Carrying
UPC 045242600892

Packages

1 - UNIT - 1