Abbotsford
MIL48080576

MILWAUKEE 48-08-0576 Guide Rail Bag

Price $91.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-08-0576

Description

The MILWAUKEE® Guide Rail Bag is designed for use with Milwaukee® 31" and 55" guide rails. Durable outer material handles tough transportation conditions and an adjustable carry strap makes it easy and comfortable to take your tracks anywhere the job takes you.


Easily Transport Milwaukee 31" and 55" Tracks

Adjustable Strap For Easy Carrying

Tear Resistant Material for Longer Life

Additional Pockets For Storage of Accessory Clamps, Connectors and Replacement Strips

For use with Milwaukee 31" (48-08-0570) and 55" (48-08-0571) Guide Rails

Specifications

Brand Name Milwaukee Item Name Guide Rail Bag
Height 0.75 in Width 8.0 in
Depth 58 in Material Nylon
Color Black/Red For Use With Milwaukee 31 in, 55 in and 106 in Guide Rails
Includes (1) Track Storage Bag UPC 045242587025

Packages

1 - UNIT - 1