Abbotsford
MIL48228278

MILWAUKEE 48-22-8278 6T Utility Crimper & Cutter Bucket Bag

Price $232.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8278

Description

Milwaukee's 48-22-8278 utility bucket bag is designed to store and organize your crimper and cutter, as well as accessories such as crimping dies and jaws.


Water-resistant material designed for long-lasting durability

Durable zipper design ensures tools and accessories stay in bag

Ideal for tool and accessory combined storage

Durable canvas material

Specifications

Brand Name Milwaukee Height 22 in
Width 7 in Depth 6.18 in
Material Super Tough Nylon Weight 2.65 lb
UPC 045242356577

Packages

1 - UNIT - 1