Abbotsford
MIL48322301

MILWAUKEE 48-32-2301 Set SHOCKWAVE 30° knuckle 10piece

Price $40.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-2301

Description

Milwaukee® SHOCKWAVE Impact Duty™ 30° Knuckle™ Pivoting Bit Holder allows users to drive fasteners and drill holes in tight, difficult work areas.  Its innovative, compact design locks at a 0° or 30° angle and is designed for use with SHOCKWAVE Impact Duty™  ¼” hex accessories.  It is rated to handle up to 2,000 in-lbs of torque in impact drivers . The 30° Knuckle™ is engineered with Milwaukee® SHOCKWAVE Impact Duty™ technology which is built  for extreme durability and up to 10x life.  Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ insert bits feature an innovatively designed geometric shock absorption zone to extend life.  10 SHOCKWAVE Impact Duty™ insert bits are included.  Now use with Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers (1/4", 5/16", 3/8", 7/16", 1/2").


30 Degree Locking Pivot Position - Provides maximum access in hard to reach areas

Engineered for extreme durability

1/4" Hex Power Groove Shank - Compatible with quick connect chucks

Pivots to lock at 0 degree or 30 degree angles

Rated to 2,000 in/lbs of torque

Proprietary steel and heat treat process for maximum strength and durability

Strong magnetic tip for secure fastener retention

Specifications

Brand Name Milwaukee Sub Brand SHOCKWAVE™ 30° KNUCKLE™
Type 11-Piece Pivoting Bit Holder Depth 5 in
Material Steel Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 045242269587

Packages

1 - UNIT - 1