Abbotsford
MIL42552550

MILWAUKEE 42-55-2550 M18™ Compact Band Saw Case

Price $79.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:42-55-2550

Description

The MILWAUKEE® Compact Band Saw Case is a storage and transport solution for the MILWAUKEE® M18 FUEL™ Compact Band Saw. The Case securely stores the M18 FUEL™ Compact Band Saw or the MILWAUKEE® M18 FUEL™ Dual Trigger Compact Band Saw, proprietary reamer attachment, extra blades, M18™ & M12™ Rapid Charger, and M18 HO 3.0Ah, M18 XC 5.0Ah, and M18 HO 6.0Ah Batteries. The Band Saw, Batteries, Chargers, and Accessories are all sold separately.


Compatible with M18 FUEL™ Compact Band Saw (2829-20) & M18 FUEL™ Dual Trigger Compact Band Saw (2829S-20)

Storage Compartment for Proprietary Reamer Attachment (49-90-2029)

Storage Compartment for M18™ M12™ Rapid Charger (48-59-1808)

Storage Compartments compatible for M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Battery (48-11-1835), M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (48-11-1865)

Storage Compartment for Additional Blades

Specifications

Brand Name Milwaukee® Width 7.75 in
Height 16.5 in Material Plastic
Color Red UPC 045242806584

Packages

1 - UNIT - 1