Abbotsford
MIL48222576

MILWAUKEE 48-22-2576 TRAPSNAKE™ Toilet Auger Case

Price $56.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2576

Description

The MILWAUKEE® TRAPSNAKE™ Toilet Auger Case contains the mess and is compatible with the MILWAUKEE® TRAPSNAKE™ Toilet Auger and other professional toilet snakes. Constructed with 1680D Ballistic Material, this toilet auger case maximizes durability and can be easily wiped down. The two carry handles allow for easy transportation with an integrated hang hook for versatile storing. Two vent holes allow the auger to dry between jobs.


Compatible with TRAPSNAKE™ Toilet Augers

Also Compatible with Other Brand Toilet Augers

Contain The Mess

Carry Handles

Hang Hook

Vent Holes

1680D Ballistic Material

Specifications

Brand Name Milwaukee Tool Sub Brand TRAPSNAKE™
Length 36.75 in Width 2.25 in
Height 10.5 in Material 1680 Denier Ballistic Polyester
UPC 045242535316

Packages

1 - UNIT - 1