Abbotsford
mil48222577

MILWAUKEE 48-22-2577 TRAPSNAKE™ Urinal Auger Case

Price $50.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2577

Description

Contain the mess with TRAPSNAKE™ auger cases, compatible with Milwaukee® TRAPSNAKE™ augers and other brand toilet and urinal augers. Constructed with 1680D ballistic material, both auger cases maximize durability, and can be easily wiped down. Transport the case using the two carry handles, and store with the integrated hang hook. All cases have two vent holes, allowing the auger to dry between jobs. Two models available: 48-22-2576 TRAPSNAKE™ toilet auger case, and 48-22-2577 TRAPSNAKE™ urinal auger case.


Compatible with TRAPSNAKE™ urinal augers and other brand urinal augers

Contain the mess

Carry handles: yes, 2

Hang hook: yes

Vent holes: yes, 2

Material: 1680D ballistic material

Compatibility: Milwaukee® TRAPSNAKE™ urinal augers and other professional brand urinal augers

Specifications

Brand Name Milwaukee® Sub Brand TRAPSNAKE™
Length 27.25 in Width 2.0 in
Height 8.75 in Material 1680D Ballistic Material
UPC 045242535309

Packages

1 - UNIT - 1