Description
Klein Tools CL490 Dual Display Clamp Meter is auto-ranging for precise measurements with a secondary display for easier viewing in tight spaces. The meter reads AC/DC current, voltage, resistance, continuity,frequency, and capacitance; all with True RMS accuracy. It features diode testing and temperature is taken, via thermocouple. There is NCV detection with audio-visual alerts for additional functional applications. To ensure visibility in any lighting, there is a backlit and hi-vis display.
Specifications
| Item Name | 400A AC/DC Dual-Display Auto-Ranging Digital Clamp Meter | Type | Dual Screen AC/DC Current TRMS Clamp |
| Display | 4000 Count Backlit, Hi-Viz | AC Voltage Range | 600V |
| DC Voltage Range | 600V | Capacitance | 4000µF |
| Resistance | 40MO | Temperature Range | -40° to 1832°F (-40° to 1000°C) |
| Frequency Range | 10Hz - 60kHz | Accuracy | ± (% of Reading + # of Least Significant Digits) Refer to Manual for Accuracy Depending on Active Function Selection Values Stated at 65° to 83°F (18° to 28°C) |
| Weight | 1.400 lb | Includes | Clamp Meter; Carrying Case; Instructions; Test Leads; Thermocouple; 2 x AA Batteries |
| Standards | CATIII 600V, Class 2, Double Insulation Safety Rating IEC EN 61010-1, 61010-2-032. IEC EN 61326-1, 61326-2-2.Conforms to UL STD.61010-1, 61010-2-032;Certified to CSA STD.C22.2 NO. 61010-1, 61010-2-032 | Application | Capacitance And Tests Diodes Via The Test Leads,Continuity,DC Microamp Current,Duty-Cycle,Frequency,Measures AC/DC Current And NCVT Via The Clamp And AC/DC Voltage,Resistance,Temperature With Thermocouple |
| UPC | 092644694271 |
Packages
| 1 - UNIT - 1 |