Abbotsford
KLNCL710

KLEIN TOOLS 600A AC/DC Auto-Ranging Digital Pro Clamp Meter

Price $170.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CL710

Description

Klein Tools CL710 Clamp Meter delivers accurate measurements across AC/DC current, voltage, resistance, continuity, frequency, and capacitance, all with True RMS precision. It features diode testing and a Low Impedance (LoZ) mode to eliminate ghost voltages. The clamp features NCV detection with escalating audio-visual alerts the closer to the voltage source. The transflective reverse-contrast display and lighted dial ensure visibility in any lighting; a reliable tool for diverse applications.


Clamp meter with True RMS provides accurate and reliable measurements across various applications

Measures AC/DC voltage, AC/DC current, resistance, diode test, continuity, capacitance, and frequency/duty cycle

Transflective reverse-contrast display provides excellent visibility in both sunlight and dark environments

Illuminated dial ensures clear visibility and easy reading, even in low-light environments

Features a low impedance (LoZ) mode to identify and eliminate ghost voltages, preventing false readings and ensuring more accurate measurements

Non-contact voltage detection is integrated into the clamp jaw, with audible and visual indicators that intensify as the clamp moves closer to the voltage source

Durable Clamp Meter is rated IP40 for ingress protection and withstands drops up to 6.6 feet (2 m)

Includes right-angle input test leads, thermocouple, storage pouch, instruction manual, and 3 x AAA batteries

Ergonomic design and overmold provide a comfortable grip, with easy dial adjustment using the thumb

Clamp body includes a side-mounted test lead holder and a back mount that accommodates an optional magnetic hanger (Cat. Nos. 69445 or 69417) for hands-free operation

Specifications

Brand Name Klein Tools Item Name Pro Clamp Meter
Type Pro Clamp Meter Jaw Capacity 1.4'' (3.6 cm)
Display Transflective Reverse-Contrast with 6000 Count LCD AC Voltage Range 1000V
DC Voltage Range 1000V Capacitance 6000µF
Resistance 60M Ohms Audible Continuity Yes
Diode Test Yes Temperature Range -
Data Hold Yes Counts 6000
Battery Type 3 x AAA Amperage Range 600 A
Frequency Range 1Hz - 500 KHz Dimensions 2.30 cm Length x 4.2 cm Height x 8.8 cm Width
Weight 13 oz (369 g) Including Batteries Includes Clamp Meter, Right Angle Input Test Leads, Storage Pouch, Instruction Manual and (3) AAA Batteries
Standards CAT IV 600V, CAT III 1000V, Class 2, Double Insulation, CE, UKCA Application Variety of electrical diagnostic and troubleshooting applications
UPC 092644694493

Packages

1 - UNIT - 1