Description
Milwaukee® 65 Ft. laser distance meters are designed to provide the easiest measurements from all orientations.
Specifications
| Brand Name | Milwaukee | Item Name | Laser Distance Meter |
| Measuring Range | 65 ft | Accuracy | +/-8 in |
| Display Type | Digital, Backlit Screen | Length | 4 in |
| Width | 1.5 in | Material | Plastic |
| Weight | 0.2 lb | Standards | IP54 |
| UPC | 045242493265 |
Packages
| 1 - UNIT - 1 |