Abbotsford
MIL226720

MILWAUKEE 2267-20 Temp-Gun™ Infrared Thermometer -22 to 752 °F Range 10:1 Ratio

Price $169.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2267-20

Description

The Milwaukee infrared temp-gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple high/low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee infrared temp-gun survives 6 ft drops for superior durability.


0.95 fixed emissivity

10:1 distance-to-spot ratio measures a 1 ft. spot from 10 ft. way

Clear button functions, easy setup

Fully bumpered nose, shielded LCD Survives 6' ft drops

Hold, Max, Min, Avg, Diff Modes

Measures surface temperatures -22°F to 752°F for use in a variety of applications

Overmolded grip for easy handling

Premium LCD display for clear readings

User-configurable High/Low Temperature Alert

Specifications

Brand Name Milwaukee Sub Brand Temp-Gun™
Item Name Infrared Thermometer Temperature Range -22 to 752 °F
Accuracy +/-2 % Focus Spot Size 1 in
Emissivity 0.95 (Fixed) Battery Type 9 V Alkaline
Resolution 0.1 °F Distance to Spot Ratio 10:1
Laser Sighting Single Dot Display Type LCD
Response Time 500 Millisecond Includes (1) 2267-20 10:1 Infrared Temp-Gun™, (1) 9 V Battery, (1) Manual
Standards EN 61326-1:2013, EN 61326-2-2:2013, 21 CFR 1040.1 and 1040.11, Class II Laser UPC 045242345458

Packages

1 - UNIT - 1