Abbotsford
KLNET140

KLEIN TOOLS ET140 Pinless Moisture Meter

Price $68.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:ET140
Documents Documents

Description

Klein Tools ET140 Moisture Meter is designed to non-invasively detect hidden relative moisture content up to 3/4-Inch (19 mm) depth. Easily select between materials with mode button to test surface of drywall, masonry, hardwood, and softwood. The ET140 has easy viewing with bright, reverse-contrast display and LED bar graph.


Pinless Moisture Meter detects relative moisture from leaks and flooding, and measures relative moisture content in building materials

Nondestructive detection of relative moisture content using Electromagnetic field (EMF) technology

Select materials with mode button: drywall, masonry, hardwood, and softwood (Calibrated for these materials only)

Detects relative moisture content up to 3/4-Inch (1.9 cm) deep

Easy viewing with bright reverse-contrast display with nine LED bars to indicate relative moisture range

Hold, Low battery, and Auto-Power off functions

Built to withstand a 6.6 foot (2 m) drop

Includes meter, 9V battery, and instruction manual

Specifications

Brand Name Klein Tools Item Name Moisture Meter
Type Pinless Functions Hold, Low Battery, Auto-Power Off
Humidity Range 0 - 100% Accuracy +/-4%
Display Type Bright Reverse-Contrast Display, LED Battery Type 1 X 9V
Measuring Range 1/8 in, 1/16 in Resolution 0.001
Dimensions 6 in L x 1 in W Includes 1 x 9 V Battery and Instruction Manual
Application Calibrated for Drywall, Masonry, Hardwood, Softwood Only and Detect Moisture Content up to 3/4 in Depth and Water Damage UPC 092644692734

Packages

1 - UNIT - 1