Abbotsford
MIL48080573

MILWAUKEE 48-08-0573 Guide Rail Clamps

Price $64.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-08-0573

Description

Milwaukee® track clamps are designed to be used with Milwaukee® guide rails. Used to secure guide rails to the material to eliminate the chance for the track to move during your cut. Easy thread actions and a comfortable rubber handle make locking your guide rail into position quick and simple.


Compatible with Milwaukee 31", 55" and 106" Guide Rails

Holds Guide Rails Firmly In Place For Confident Cutting

Quick and Easy Adjustment Onsite Or In The Shop

Nonmarring foot to keep from damaging materials

For use with Milwaukee Guide Rails (48-08-0570, 48-08-0571, 48-08-0572)

Specifications

Brand Name Milwaukee Item Name Track Clamp
Overall Length 8-1/4 in Material Plastic/Steel
Finish Silver For Use With Milwaukee 31 in, 55 in and 106 in Guide Rails
UPC 045242586998

Packages

1 - UNIT - 1