Abbotsford
mil48223533

MILWAUKEE 48-22-3533 9" Deep Reach Locking C-Clamp

Price $25.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3533

Description

Milwaukee® Torque Lock™ locking tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design.


Control release fast, easy, one-handed release

Deep Reach Jaws - Optimized for large work pieces and maximum reach

Forged alloy steel for maximum tool strength and durability

Hardened jaws better grip force on jobsite material

Rust Protection - Increased tool life by reducing corrosion

Torque Lock™ - faster setup and more force for locking tools

Hardened jaws provide better grip force on jobsite material

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Throat Depth 4.75 in Overall Length 10.18 in
Material Drop-Forged, High-Carbon Steel UPC 045242472680

Packages

1 - UNIT - 1