Abbotsford
MIL49800401

MILWAUKEE 49-80-0401 M12™ Soldering Iron Chisel Tip

Price $14.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-80-0401

Description

Milwaukee soldering iron tips are copper core, nickel and iron coated for max durability. The tips are optimized for fast heat up times and long life. This tip can be used for most small component and wire soldering. For best performance, use with Milwaukee M12 soldering iron. Offering the best in class performance.


Conical Tip, .02in Width

Copper Core, Nickle and Iron Coated

For Use with M12™ Soldering Iron

Copper Core, Nickle and Iron Coated

Tip Shape: Pointed (Conical)

Tip Radius: .02in

Tip Length: 1.55in

Copper Core

For Use with M12™ Soldering Iron

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
Material Metal Finish Metallics
Color Copper,Iron Coated,Nickle Tip Size 0.02 IN
UPC 045242510009

Packages

1 - UNIT - 1