Abbotsford
TECIPBNA6002S

TECHSPAN 600MCM-4STR Insulated Single-Sided Power Bar, Aluminum Clear

Price $74.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:IPBNA6002S

Description

Clear Type IPB Pre-Insulated Mechanical Connector Power Bar with single-sided conductor entry with 600 kcmil to 4 stranded, 2 conductor. Dual rated for aluminum and copper conductors, 600 V, 90 deg C. Allows flexibility in the field and reduces number of connectors in inventory. Multiple conductor configurations: 2 through 14 position, suitable for use in panel boards, cable trays, raceways, ducts and troughs.

Specifications

Brand Name Techspan Item Name Power Bar
Conductor Size 600 kcmil - 4 AWG Stranded Overall Length 2.8 in
Type Insulated Color Clear
Standards cUL Listed, RoHS Compliant UPC 776856267064

Packages

1 - UNIT - 1