Abbotsford
ERI300PLUSF20

ERICO 300PLUSF20 Cadweld® Plus Welding Material 300 g Plastic Tube with Light Green Ring Granular Gray Black F20, Non-Explosive

Price $162.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:300PLUSF20

Description

ERC 300PLUSF20 GRDG WELD METAL

Specifications

Brand Name nVent ERICO Sub Brand Cadweld® Plus
Item Name Welding Material Type F20, Non-Explosive
Size 300 g Material Copper Oxide/Aluminum
Container Type Plastic Tube with Light Green Ring Form Granular
Color Gray Black Odor/Scent Odorless
Composition Copper Oxide, Calcium/Silicon, Calcium Fluoride, Tin, Aluminum-Copper Alloy Standards cULus Listed
Application Use in Grounding and Bonding Applications UPC 782856512899

Packages

10 - UNIT - (10)