Abbotsford
ERI90PLUSF20

ERICO 90PLUSF20 Cadweld® Plus Welding Material 90 g Plastic Tube with Gray Ring Granular Gray Black F20, Non-Explosive

Price $50.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:90PLUSF20

Description

ERC 90PLUSF20 GRDG WELD METAL

Specifications

Brand Name nVent ERICO Sub Brand Cadweld® Plus
Item Name Welding Material Type F20, Non-Explosive
Size 90 g Material Copper Oxide/Aluminum
Container Type Plastic Tube with Gray Ring Form Granular
Color Gray Black Odor/Scent Odorless
Composition Copper Oxide, Calcium/Silicon, Calcium Fluoride, Tin, Aluminum-Copper Alloy Standards cULus Listed
Application Use in Grounding and Bonding Applications UPC 782856512738

Packages

10 - UNIT - (10)