Abbotsford
BURGD6776CG1

HUBBELL GD6776CG1 GD6776CG1

Price $512.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GD6776CG1

Description

Material: Cast Copper Alloy, Accommodates 3/4" to 1/2" diameter cables with 2/0 Copper. Installation Torque: 240 in-lbs for 3/8" Galvanized Steel Hardware


Cast Copper Alloy

3/8" Galvanized Steel Hardware

3/8" Galvanized Steel Hardware

Specifications

Brand Name Hubbell Sub Brand Burndy
Material Copper Alloy UPC 621945349339

Packages

20 - UNIT - (20)