Abbotsford
RAC32050

RACK-A-TIERS 32050 12ft Poke-E Perforated Strip

Price $30.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:32050

Description

Poke-E Perforated strip for holding your wire in place before drywall.TAME YOUR CABLES Dreamed up by an electrician who was tired of his wires being buried in the walls. The Poke-E is a perforated strip that solves that issue by holding your cables in the exact place you intended them to. The Poke-E is installed during the rough in stage of construction in both residential and commercial applications. Install in 3 easy steps: Nail, Cut and Poke The Poke-E cable holder is only intended for use with Class 2 wiring only.

Specifications

Brand Name Rack-A-Tiers Item Name Cable Holder
Material HDPE Color/Finish Orange
Dimensions 12 ft L x 1-7/8 in W For Use With 1/2 in dia Poke-E Perforated Strip Cable
Application For Commercial, Residential UPC 625912320505

Packages

1 - UNIT - 1