Abbotsford
PANCME24M300

PANDUIT CME24-M300 CME24-M300 Edge Clip Top Mount, Black, High Heat/UV PA6.6, .118-.236", PK1000

Price $0.9010 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CME24-M300

Description

The CME24-M300 Edge Clip provides versatile mounting to edges without adhesives or drilling. When paired with a miniature, intermediate or standard cross-section cable tie, will provide a means to secure and route cables parallel or perpendicular and offset (top affixed) to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.

Specifications

Brand Name Panduit Sub Brand NA
Type Edge Clip Mount Tensile Strength 222 lb
Material Nylon Color Black
Width 0.54 in Height 0.67 in
Mounting Edge Clip Standards RoHS Compliant
Application Outdoor UPC 613056792906

Packages

1000 - UNIT - (1000)