Abbotsford
PANCPM122SC

PANDUIT CPM122S-C Mount control panel switch steel 2.82"

Price $1.3609 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CPM122S-C

Description

Control panel switch cable tie mount, 1.22 inch hole.

Specifications

Brand Name Panduit Item Name Cable Tie Mount
Type Cable Tie Mount Length 2.82 in
Tensile Strength 222 lb Material Metal
Color Silver Temperature Rating 0 - 60 °C
Width 31 mm Height 0.17 in
Mounting 31 mm Screw and Rivet Standards CE Compliant, RoHS Compliant
Application For Control Panel Switch UPC 074983600861

Packages

1000 - UNIT - (1000)