Abbotsford
pancsmsd71

PANDUIT CSMS-D71 CSMS-D71 Cable Spacer, Light Brown, PEEK, Cable Tie, 0.57x0.38", PK500

Price $2.9906 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CSMS-D71

Description

Panduit CSMS-D71 PEEK Cable Spacers are designed to separate or hang cords, cables and tubing in high temperature and harsh chemical environments. They are multifunctional, lightweight and are intended for indoor environments. Made of PEEK, are light brown in color and come in packages of 500.

Specifications

Brand Name Panduit Type Cable Spacer
Material Polyetheretherketone Color Brown
Width 0.38 in Height 0.38 in
Mounting Cable Tie Standards UL Recognized #E136577, CE Compliant, RoHS Compliant.
Application Indoor UPC 074983486427

Packages

500 - UNIT - (500)