PANDUIT ABM3H-AT-T ABM3H-AT-T Cable Tie Mount
Description
The 4-way adhesive backed cable tie mount in white is mounted with acrylic adhesive tape. It is 1.5" long x 1.5" wide (38.1 x 38.1 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop mount cable ties. It is designed for indoor, high-temperature environments and comes in packages of 200.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | White | Width | 1.5 in |
| Height | 0.21 in | Mounting | Acrylic Adhesive |
| UPC | 074983584789 |
Packages
| 200 - UNIT - (200) |