Abbotsford
PANABM3HATT0

PANDUIT ABM3H-AT-T0 ABM3H-AT-T0 Cable Tie Mount, Black, UV PA6.6, Acrylic Adh., 1.5x1.5", PK200

Price $1.6262 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ABM3H-AT-T0

Description

Panduit’s ABM3H-AT-T0 4-way acrylic-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Weather Resistant Nylon 6.6 and can be used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop mount cable ties. These mounts are designed for outdoor, high-temperature environments. They are 1.5" x 1.5" (38.1mm x 38.1mm), supplied in strips of 2, are black in color and come in packages of 200.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Black Width 1.5 in
Height 0.3 in Mounting Acrylic Adhesive
Standards CE Compliant, UL Recognized: E136577, RoHS Compliant Application Used with Miniature, Intermediate, and Standard Cables Ties
UPC 074983393145

Packages

200 - UNIT - (200)