Description
The cable tie mount in white uses #6 (M3) screws or user supplied adhesive. It is 1.5" long x 1.5" wide (38.1 x 38.1 mm), made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature, intermediate, standard, heavy-standard, light-heavy, heavy, and hook and loop mount cable ties. It is designed for indoor environments and comes in packages of 200.
Specifications
| Brand Name | Panduit | Sub Brand | NA |
| Type | Cable Tie Mount | Material | Nylon |
| Color | White | Width | 1.5 in |
| Height | 0.21 in | Mounting | Screw |
| Standards | UL Recognized ZODZ2.E136577 and Canadian ZODZ8.E136577; RoHS Compliant | Application | Indoor |
| UPC | 074983584741 |
Packages
| 400 - UNIT - (400) |