PANDUIT ABM100-A-D20 ABM100-A-D20 Cable Tie Mount, Black, PA 6.6, Rubber Adh., 1x1", PK500
Description
Panduit’s ABM100-A-D20 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor environments. They are 1" x 1" (25.4mm x 25.4mm), supplied in strips of 2, are black in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | Black | Width | 1 in |
| Height | 0.24 in | Mounting | Rubber Adhesive |
| Standards | RoHS Compliant | Application | Used with Miniature, Intermediate, and Standard Cables Ties |
| UPC | 074983532025 |
Packages
| 1000 - UNIT - (1000) |