Abbotsford
PANABM100ATD0

PANDUIT ABM100-AT-D0 ABM100-AT-D0 Cable Tie Mount, Black, UV PA6.6, Acrylic Adh., 1x1", PK500

Price $1.0013 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ABM100-AT-D0

Description

Panduit’s ABM100-AT-D0 4-way acrylic-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Weather Resistant Nylon 6.6. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for outdoor, high-temperature environments. They are 1" x 1" (25.4mm x 25.4mm), supplied in strips of 2, are black in color and come in packages of 500.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Black
Width 1 in Height 0.24 in
Mounting Acrylic Adhesive Tape Standards RoHS Compliant
Application Used with Miniature, Intermediate, and Standard Cables Ties UPC 074983281084

Packages

1000 - UNIT - (1000)