PANDUIT ABM100-S6-D ABM100-S6-D Cable Tie Mount
Description
The cable tie mount in white is mounted with a #6 (M3) screw or user supplied adhesive. It is 1" long x 1" wide (25.4 x 25.4 mm), made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable ties M, I, and S, is designed for indoor environments, and comes in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | White | Width | 1 in |
| Height | 0.16 in | Mounting | #6 (M3) Screw or User Supplied Adhesive |
| Application | Indoor | UPC | 074983384464 |
Packages
| 1000 - UNIT - (1000) |