Description
Panduit’s ABM112-AT-D 4-way acrylic-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor, high-temperature environments. They are 1.12" x 1.12" (28.6mm x 28.6mm), supplied in strips of 2, are white in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | White | Width | 1.12 in |
| Height | 0.2 in | Mounting | Acrylic Adhesive Tape |
| Standards | CE Compliant, UL Recognized, RoHS Compliant | Application | Used with Miniature, Intermediate, and Standard Cables Ties |
| UPC | 074983642656 |
Packages
| 1000 - UNIT - (1000) |