Description
The cable tie mount in black uses #6 (M3) screws or user supplied adhesive. It measures 1.12" long x 1.12" wide (28.5 x 28.5 mm). It is used with miniature, intermediate, and standard cable ties. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. The cable tie mount is designed for outdoor environments and comes in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | Black | Width | 1.12 in |
| Height | 0.16 in | Mounting | Screw |
| Standards | UL Recognized ZODZ2.E136577 and Canadian ZODZ8.E136577; RoHS Compliant | Application | Used with Miniature, Intermediate, and Standard Cables Ties |
| UPC | 074983642779 |
Packages
| 1000 - UNIT - (1000) |