Description
Panduit’s ABM1M-A-M 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6. These mounts are for use with miniature cable ties and are intended for use in indoor environments. They are .50" x .50" (12.7mm x 12.7mm), supplied in strips of 4, are white in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | White | Width | 0.5 in |
| Height | 0.15 in | Mounting | Rubber Adhesive |
| Standards | CE Compliant, UL Recognized, RoHS Compliant | Application | Indoor |
| UPC | 074983580637 |
Packages
| 1000 - UNIT - (1000) |