Abbotsford
PANABM1MATM0

PANDUIT ABM1M-AT-M0 ABM1M-AT-M0 Cable Tie Mount, Black, UV PA6.6, Acrylic Adh., 0.5x0.5", PK1000

Price $0.5978 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ABM1M-AT-M0

Description

Panduit’s ABM1M-AT-M0 4-way acrylic-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Weather Resistant Nylon 6.6. These mounts can be used with miniature cable ties and are designed for outdoor, high-temperature environments. They are 0.50" x 0.50" (12.7mm x 12.7mm), supplied in strips of 2, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Black Width 0.5 in
Height 0.15 in Mounting Acrylic Adhesive
UPC 074983451517

Packages

1000 - UNIT - (1000)