PANDUIT ABM1M-M0 ABM1M-M0 Cable Tie Mount
Description
Panduit’s ABM1M-M0 cable tie mounts provide a solution for miniature cable ties. They are 0.50” x 0.50” (12.7mm x 12.7mm), made of weather-resistant nylon 6.6, black in color and come in packages of 1000. These mounts do require a user-supplied adhesive (adhesive is not included with these – for comprehensive adhesive-backed mounts, reference ABM1M-A or ABM1M-AT version).
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | Black | Width | 0.5 in |
| Height | 0.125 in | Mounting | User Supplied Adhesive |
| UPC | 074983100255 |
Packages
| 1000 - UNIT - (1000) |