Abbotsford
PANABM2SAD14

PANDUIT ABM2S-A-D14 ABM2S-A-D14 Cable Tie Mount, Gray, ABS, Rubber Adh., 1x1", PK500

Price $1.0685 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ABM2S-A-D14

Description

Panduit’s ABM2S-A-D14 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of ABS plastic. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor environments. They are 1" x 1" (25.4mm x 25.4mm), supplied in strips of 2, are gray in color and come in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material ABS
Color Gray Width 1 in
Height 0.2 in Mounting Rubber Adhesive
Standards CE Compliant, UL Recognized: E136577, RoHS Compliant Application Indoor
UPC 074983580316

Packages

1000 - UNIT - (1000)