Abbotsford
PANABM2SATD

PANDUIT ABM2S-AT-D ABM2S-AT-D Cable Tie Mount, White, ABS, Acrylic Adh., 1x1", PK500

Price $0.9050 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ABM2S-AT-D

Description

Panduit’s ABM2S-AT-D 4-way acrylic-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of ABS plastic. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor, high-temperature environments. They are 1" x 1" (25.4mm x 25.4mm), supplied in strips of 2, are white in color and come in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material ABS
Color White Width 1 in
Height 0.2 in Mounting Acrylic Adhesive
UPC 074983584970

Packages

1000 - UNIT - (1000)