Description
Panduit’s ABM2S-S6-D 4-Way Cable Tie Mounts allow cable tie entry from all four sides. They can easily be applied with user supplied adhesive or size #6 (M3) screws. They are made of ABS Plastic and designed for indoor use. Used with miniature, intermediate and standard cable ties. They are 1.0" x 1.0" (25.4mm x 25.4mm), are white in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | ABS |
| Color | White | Width | 1 in |
| Height | 0.16 in | Mounting | Two #6 (M3) Screws or User Supplied Adhesive |
| Standards | CE Compliant, UL Recognized: E136577, RoHS Compliant | Application | Indoor |
| UPC | 074983580569 |
Packages
| 1000 - UNIT - (1000) |