PANDUIT ABM2S-S6-D0 ABM2S-S6-D0 Cable Tie Mount
Description
The cable tie mount in black uses #6 (M3) screws or user supplied adhesive. It is 1.0" long x 1.0" wide (25.4 x 25.4 mm) and made of weather-resistant ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor and outdoor environments and comes in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | ABS |
| Color | Black | Width | 1 in |
| Height | 0.16 in | Mounting | Two #6 (M3) Screws or User Supplied Adhesive |
| Application | Indoor/Outdoor | UPC | 074983089628 |
Packages
| 1000 - UNIT - (1000) |