Description
The cable tie mount in white uses #6 (M3) screws or user supplied adhesive. It measures 2.0" long x 2.0" wide (50.8 x 50.8 mm). It is used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop mount cable ties. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance and stiffness. It is designed for indoor environments and comes in packages of 200.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cabinet Top Cable Routing System | Material | Nylon |
| Color | White | Width | 50.8 mm |
| Height | 0.21 in | Mounting | Installs on Cat 6 network cable or better |
| Standards | CE Compliant, UL Recognized: E136577, RoHS Compliant | Application | Exterior Lighting, Interior Lighting, Security Lighting, Parking Lot Lighting, Bell Ringing, Electric Motors, Electric Pump, Indoor |
| UPC | 074983584772 |
Packages
| 200 - UNIT - (200) |