Description
Panduit’s ABMM-AT-D 4-way acrylic-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of ABS plastic. These mount can be used with miniature and intermediate cable ties and are designed for indoor, high-temperature environments. They are 0.75" x 0.75" (19.1mm x 19.1mm), supplied in strips of 2, are white in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | ABS |
| Color | White | Width | 0.75 in |
| Height | 0.18 in | Mounting | Acrylic Adhesive Tape |
| Standards | CE Compliant, UL Recognized: E136577, RoHS Compliant | Application | Indoor |
| UPC | 074983584956 |
Packages
| 1000 - UNIT - (1000) |