Description
Panduit’s ABMM-AT-D0 4-way acrylic-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Weather Resistant ABS plastic. These mounts can be used with miniature and intermediate cable ties and are designed for outdoor, high-temperature environments. They are 0.75" x 0.75" (19.1mm x 19.1mm), supplied in strips of 2, are black in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | ABS |
| Color | Black | Width | 0.75 in |
| Height | 0.18 in | Mounting | Acrylic Adhesive Tape |
| Standards | CE Compliant, UL Recognized: E136577, RoHS Compliant | Application | Cable Tie Entry from All Four Sides, Used with Miniature, and Intermediate Cables Ties |
| UPC | 074983584932 |
Packages
| 1000 - UNIT - (1000) |