Description
Panduit’s ABMM-D cable tie mounts provide a solution for miniature and intermediate cable ties. They are 0.75” x 0.75” (19.1mm x 19.1mm), made of ABS plastic, white in color and come in packages of 500. These mounts do require a user-supplied adhesive (adhesive is not included with these – for comprehensive adhesive-backed mounts, reference ABMM-A, ABMM-AT or ABMM-AV version).
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | ABS |
| Color | White | Width | 0.75 in |
| Height | 3.6 mm | Mounting | Self-Adhesive |
| Standards | CE Compliant, UL Recognized: E136577, RoHS Compliant | Application | Cable Tie Entry from All Four Sides, Used with Miniature, and Intermediate Cables Ties |
| UPC | 074983585168 |
Packages
| 1000 - UNIT - (1000) |