PANDUIT ABMS-S6-D ABMS-S6-D Cable Tie Mount, White, PA 6.6, Screw, 1.13x1.13", PK500
Description
Panduit’s ABMS-S6-D 4-Way Cable Tie Mounts allow cable tie entry from all four sides. They can easily be applied with user supplied adhesive or size #6 (M3) screws. These mounts are for indoor use and can be used with miniature, intermediate and standard cable ties. They are 1.1" x 1.1" (27.9mm x 27.9mm), are white in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | White | Width | 1.13 in |
| Height | 3.3 mm | Mounting | #6 (M3) Screw |
| Application | Indoor | UPC | 074983580576 |
Packages
| 1000 - UNIT - (1000) |