Description
Panduit ASMS-A-T Epoxy Applied Swivel Mounts are affixed with user supplied EMA epoxy. They swivel 360? in order to assure proper orientation with harness and have four inspection holes to observe adhesive coverage. Mounts are 1.125” x 1.125” (28.6 x 28.6mm) in size and are for use in indoor environments. The mount is made of Nylon and the base is made of Aluminum. They are natural in color and come in packages of 200.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Natural |
| Width | 1.12 in | Height | 0.35 in |
| Mounting | EMA Epoxy | Application | Indoor |
| UPC | 074983580064 |
Packages
| 200 - UNIT - (200) |