Abbotsford
PANBC2SS10C

PANDUIT BC2S-S10-C Cable tie mount hole 0.185x8.15 metal barb white

Price $0.4180 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BC2S-S10-C

Description

For indoor use. Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling. Design allows for bundling before or after screwing clamp in place. Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range. Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation. UL Listed for use in plenum or air handling spaces per NEC

Specifications

Brand Name Panduit Sub Brand Dome-Top®
Type Interlocking Armored, Riser Length 8.5 in
Width NA mm Thickness NA mm
Bundle Diameter 51 mm Tensile Strength 222 lb
Material Nylon 6.6 Color Natural
Standards UL 62275 Compliant (Type 2, 21), UL Listed (File #E56854) Application Used to Line Panel Edges and Knockouts Where the Chafing of Wires is a Concern
UPC 074983523146

Packages

1000 - UNIT - (1000)