Abbotsford
PANEMSAD

PANDUIT EMS-A-D EMS-A-D Cable Tie Mount, Natural, PA6.6, Two-Part Epoxy, 0.98x0.98", 500PK

Price $0.8136 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:EMS-A-D
Documents Documents

Description

The epoxy applied cable tie mount in natural color is affixed with EMA epoxy adhesive. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable miniature, intermediate, and standard cable ties. It is designed for indoor environments and comes in packages of 500.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Natural Tan/Black
Width 24.9 mm Height 0.98 in
Mounting G 1/4 BSPP Female Standards RoHS Compliant
Application Exterior Lighting, Interior Lighting, Security Lighting, Parking Lot Lighting, Bell Ringing, Electric Motors, Electric Pump, Indoor UPC 074983580163

Packages

1000 - UNIT - (1000)