Abbotsford
PANKIMSH430M6

PANDUIT KIMS-H430-M6 KIMS-H430-M6 Cable Tie Mount, Blue, PA 6.6, Push Rivet, 0.735x0.49", PK1000

Price $0.3939 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:KIMS-H430-M6

Description

Panduit KIMS-H430-M6 Push Rivet low profile cable tie mounts keep bundles close to the mounting surface and installs with an integral rivet for a strong, secure installation. Has a 0.169” (4.3mm) size hole for rivet application and is designed for use in indoor enviroments. Made of Nylon 6.6, is blue in color and comes in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Blue
Width 0.49 in Height 0.73 in
Mounting Integral Push Rivet Application Indoor
UPC 074983585090

Packages

1000 - UNIT - (1000)