Description
Panduit LHMS-S6-D Lightening Hole Cable Tie Mounts secure cable bundles that run through bulkhead lightening holes and protect them from sharp edges. These mounts are military grade and for use in indoor environments. Apply mounts with #6 (M3) screws or 9/64 (3.5) rivets. Made of Nylon 6.6, are natural in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Natural |
| Width | 0.7 in | Height | 1.1 in |
| Mounting | #6 (M3.5) Screw | Standards | RoHS Compliant |
| Application | Indoor | UPC | 074983584215 |
Packages
| 500 - UNIT - (500) |